Beli alat pengeboran air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Taffware Automatic Center Punch Penanda Titik BorDeskripsi:Alat ini adalah penanda titik atau center punch yang biasa digunakan saat pengeboran. Dengan alat penanda titik, maka hasil bor Anda akan lebih rapi dan akurat. Cara menggunakan center punch ini juga sangat mudah, cukup tekan ke bawah dan sistem pegas di dalamnya akan otomatis melakukan pukulan kuat untuk membuat objek yang Anda tekan berlubangatribut:
- Length (mm): 126
- Material: Knurled Steel dan Paduan Besi
- SPEEDAIRE Air-Powered Inline & Right-Angle DrillDeskripsi:Inline air-powered drills align the bit-holding chuck with the tool body to allow drilling in recesses and tight spaces. They keep the user's forearm in line with the drill bit to maintain grip and control in low-torque applications.atribut:
- UNSPSC: 27131505
- Air Pressure (psi): 90
- Air inlet (inch): 1/4 NPT
- Exhaust Location: Rear
- Handle Material: Aluminium
- Housing Material: Aluminium
- Power Source: Air-Powered
- Throttle Type: Lever
- INGERSOLL RAND Air-Powered Pistol-Grip DrillDeskripsi:These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.atribut:
- UNSPSC: 27131505
- Air Pressure (psi): 90
- Chuck Material: Metal/Plastic
- Handle Type: Pistol Grip
- Power Source: Air-Powered
- Variable Speed: Yes
- CLECO Air-Powered Pistol-Grip DrillDeskripsi:These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.atribut:
- UNSPSC: 27131505
- Air Pressure (psi): 90
- Air consumption (CFM): 25
- Air inlet (inch): 1/4 NPT
- Application: Industrial; MRO
- Bearing Design: Double Row Ball
- Chuck Material: Metal
- Chuck Size (inch): 3/8
- Drill Chuck Type: Keyed
- Drilling Capacity in Aluminum (inch): 3/8
- Drilling Capacity in Cast Iron (inch): 3/8
- Drilling Capacity in Masonry (inch): 3/8
- Drilling Capacity in Steel (inch): 3/8
- Drilling Capacity in Wood (inch): 3/8
- Duty Rating: General Duty
- Exhaust Location: Handle
- Free Speed (rpm): 2600
- Gear Train: Planetary
- Handle Material: Aluminium
- Handle Type: Pistol Grip
- Horsepower (HP): 1
- Housing Material: Aluminium
- Includes: Chuck and Chuck Key
- Noise Level (dB): 85
- Overall Length (inch): 7-1/2
- Overall Width (inch): 1-7/8
- Power Source: Air-Powered
- Reversible: No
- Spindle Thread Size (inch): 3/8\"-24
- Throttle Type: Trigger
- Tool Weight (lbs): 1.9
- Variable Speed: No
- Vibration Level (m/s²): 2.5
- SHARKBITE Air Push-to-Connect Tube Fittingsatribut:
- UNSPSC: 40142315
- Manufacturer Part Number: U702
- SPEEDAIRE Air-Powered Pistol-Grip DrillDeskripsi:These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.atribut:
- UNSPSC: 27131505
- Air Pressure (psi): 90
- Air inlet (inch): 1/4 NPT
- Exhaust Location: Handle
- Handle Type: Pistol Grip
- Power Source: Air-Powered
- Throttle Type: Trigger
- KRISBOW Impact Drill Set C/W (Mesin Bor Beton)Deskripsi:Impact Drill 13mm 600W with 26 Tools Set EDI6-1326VRSatribut:
- Input Power (W/V/Hz): 600/220/50
- Max. Drilling In Steel/Wood/Concrete (mm: 10/25/13
- No Load Speed (rpm): 0-3100
- JLD Cordless Drill with Tool Kit (Mesin Bor Baterai)atribut:
- Chuck Capacity (mm): 10
- Maximum Torque (N m): 25
- No Load Speed (rpm): 0-1750
- BOSCH Water Pumpatribut:
- Water supply height (m): 1.5
- Compatible Model: Battery-operated drill, Battery-operated vibrating drill (rotation mode)
- Tank Capacity (L) : 0.9
- NAKANISHI Air Grinder IMPULSEatribut:
- Collet Inner Diameter: 3mm
- Compatible Model: NA45-230, NA90-230, NA45-400, NSP-601
- KYOTO TOOL (KTC) Cordless Impact Wrenchatribut:
- Size (inch²): 1/2
- Method: Cordless Rechargeable Electric Impact Wrench
- Square Drive (sq.): 12.7
- Input Voltage (V): 18 DC
- Number of Rotations Unloaded (rpm): 0-1800
- Electric Bolt: Automobile Wheel Nut M10-M14
- Maximum Torque (N m): 500
- Workload per Charge (Approximate): Number of Automobile Wheel Nut Loosening 360
- MILWAUKEE Coring Rig Water Collector Ringatribut:
- Compatible with Product Type: Diamond Coring Equipment - Milwaukee
- Compatible with Manufacturer Part Number: 4115-22, 4120-22
- Compatible with Grainger Part Number: 38D746, 38D748
- Number of Pieces: 1
- Product Type: Coring Rig Water Collector Ring
- Castrol Water Soluble Cutting OilsDeskripsi:Castrol Almaredge 4K (sebelumnya disebut Superedge 4K) adalah pengerjaan logam terlarut yang diklorinasi dengan kinerja tinggi cairan. Ini berisi campuran aditif tekanan ekstrim dan inhibitor korosi, yang membantu meningkatkan permesinankinerja dan penyelesaian permukaan, memberikan stabilitas produk yang baik, meningkatkan umur sistem dan membantu menurunkan keseluruhan biaya operasi.
- Castrol Water Soluble Cutting Oils (Coolant)Deskripsi:Castrol Almaredge 4K (sebelumnya disebut Superedge 4K) adalah pengerjaan logam terlarut yang diklorinasi dengan kinerja tinggi cairan. Ini berisi campuran aditif tekanan ekstrim dan inhibitor korosi, yang membantu meningkatkan permesinankinerja dan penyelesaian permukaan, memberikan stabilitas produk yang baik, meningkatkan umur sistem dan membantu menurunkan keseluruhan biaya operasi.atribut:
- Volume (L): 20
- DOTCO Air-Powered Pistol-Grip DrillDeskripsi:These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.atribut:
- UNSPSC: 27131505
- Country of Origin: USA (subject to change)
- BOSCH Cordless Rotary ToolDeskripsi:GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lightingatribut:
- Battery Voltage (V): 12
- No Load Speed (rpm): 5000-35000
- DEWALT Rotary Hammer (Mesin Bor Bobok Beton)Deskripsi:These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
Daftar Harga alat pengeboran air Terbaru November 2026
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp109.900 |
| Taffware Automatic Center Punch Penanda Titik Bor | Rp11.900 |
| SPEEDAIRE Air-Powered Inline & Right-Angle Drill | Rp1.099.900 |
| INGERSOLL RAND Air-Powered Pistol-Grip Drill | Rp5.799.900 |
| CLECO Air-Powered Pistol-Grip Drill | Rp13.999.900 |
| Miyanaga Water Bottle Swivel Set (Adaptor Pendingin Mata Bor) | Rp1.399.900 |
| SHARKBITE Air Push-to-Connect Tube Fittings | Rp669.900 |
| SPEEDAIRE Air-Powered Pistol-Grip Drill | Rp1.599.900 |
| KRISBOW Impact Drill Set C/W (Mesin Bor Beton) | Rp1.399.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101000154-1.jpg)




/asP105281388-1.jpg)


/8tP104572317-3.jpg)
/P101518404-1.jpg)
/esP106177532-2.jpg)


%20Cordless%20Impact%20Wrench/ifP109072663-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/Castrol%20Water%20Soluble%20Cutting%20Oils/3lP104629129-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/Castrol%20Water%20Soluble%20Cutting%20Oils%20(Coolant)/3uP104629138-1.jpg)


/dcP107754480-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)